Menu Search
Search
HIK VISION #DS-7716NI-I4/16P-4TB

Network Video Recorder, 100 to 240 VAC, ≤ 300 w

SKU # 47054297771
Type: Network Video Recorder
Size: HxWxD: 2.8 x 17.5 x 15.3 in.
Power: 100 to 240 VAC, ≤ 300 w
Ports: 1CH RCA Audio Input/Audio Output, 16CH IP Video Input, (1) RJ45 10/100/1000 Mbps Self-Adaptive Ethernet, (1) RS-485, (1) RS-232, (16) PoE, (2) USB 2.0 (Front Panel), (1) USB 3.0 (Rear Panel), (16/4) Alarm In/Out
Hard Drive: 4 Tb, (4) SATA Interfaces for 4 HDDs
Processor: Embedded
Video Output: (1) CVBS, HDMI 1/2, VGA
Mounting: 19 in. Rack