Menu Search
Search
Security Video Recorders #DS-7216HQI-K2-2TB
HIK VISION #DS-7216HQI-K2-2TB

Digital Video Recorder, 12VDC, Less Than or Equals to 120W

SKU # 84257110903 Manufacturer Series: Value
Type: Digital Video Recorder
Size: WxHxD: 15 x 1.9 x 12.6 in. (380 x 48 x 320mm)
Power: 12VDC, Less Than or Equals to 120W
Ports: 1CH RCA Two Way Audio Input, 1Ch Audio Input/1CH RCA Audio Output, 16CH Analog Video Input/1CH Analog Video Output, 2CH IP Video Input, (1) HD-TVI Input, CVBS Input/Output, (1) RJ-45 10/100/1000Mbps Self-Adaptive Ethernet, (1) RS-485, (1) USB 2.0 (Front),
Hard Drive: 2TB
Video Output: HDMI/VGA

TurboHD DS-72xxHQI-Kx and DS-72xxHQI-Kx/P Series DVRs feature a range of self-adaptive signal inputs and offer camera support on up to 16 channels. They offer transmission distances of up to 2,630 ft (800m) on 1080p, and 3,940 ft (1,200m) on 720p HD-TVI. Hikvision's TurboHD DVRs also feature the latest H.265+ encoding technology, which improves recording efficiency and reduces data storage costs. The DS-72xxHQI-Kx and DS-72xxHQI-Kx/P Series DVR supports advanced analytics, such as line crossing, intrusion, and scene change detection.