Menu Search
Search
Security Video Recorders #DS-9008HUI-K8-3TB
HIK VISION #DS-9008HUI-K8-3TB

Digital Video Recorder, 100 to 240 VAC, ≤ 45 w

SKU # 84257111441 Manufacturer Series: Series Pro
Type: Digital Video Recorder
Size: HxWxD: 3-1/2 x 17-1/2 x 18-1/2 in.
Power: 100 to 240 VAC, ≤ 45 w
Ports: 8CH RCA Audio Input, 2CH RCA Audio Output, 8CH BNC Interface Analog Video Input, (2) RJ45, 10M/100M/1000M Self-Adaptive Ethernet Interface, (1) RS-232, RS-485, Keyboard, (16/8) Alarm In/Out, (2) USB 2.0 Front Panel
Hard Drive: 3 Tb, (8) SATA Interfaces
Video Output: (1) CVBS, (1) HDMI 1/2, VGA