Menu Search
Search
Security Video Recorders #DS-7308HQI-K4-1TB
HIK VISION #DS-7308HQI-K4-1TB

Digital Video Recorder, 100 to 240 VAC, ≤ 40 w

SKU # 84257111391 Manufacturer Series: Series Pro
Type: Digital Video Recorder
Size: HxWxD: 2.8 x 17.5 x 15.4 in.
Power: 100 to 240 VAC, ≤ 40 w
Ports: 4CH RCA Audio Input, 2CH RCA Audio Output, 8CH BNC Interface Analog Video Input/1CH Analog Video Output, (1) RJ45 10M/100M/1000M Self-Adaptive Ethernet Interface, (2) USB 2.0 (Front Panel), (1) USB 3.0 (Rear Panel), RS-232, RS-485, Keyboard, (16/4) Alarm
Hard Drive: 1 Tb, (4) SATA Interfaces
Video Output: (1) CVBS, (1) HDMI, VGA