Menu Search
Search
HANWHA TECHWIN #SRD-1654D-6TB

Digital Video Recorder, 100-240VAC 50/60 Hz, 60W, Linux, 4 SATA HDD Memory, Rack Mount

SKU # 47058698468 Manufacturer Series: SRD-1654D
RoHS Compliant
Type: Digital Video Recorder
Size: DxWxH: 9.72 x 17.32 x 3.46 in.
Power: 100-240 VAC 50/60 Hz, 60 W
Ports: 4 Channels Audio Inputs/1 Channel Audio Output, (1) RJ-45 10/100/1000 Base-T, (2) USB2 Ports, RS-232/RS-485 Serial Connections
Hard Drive: 6TB
Operating System: Linux
Video Output: HDMI/VGA
Memory: 4 SATA HDD
Mounting: Rack Mount

The SRD-1654D is digital video recorder, Full HD 1080p HDMI video out, support for 700TV lines analog cameras and a sleek touch sensitive front panel, while retaining the familiar and easy to use graphical interface, smartphone support and E-mail alerts. This supports recording and playback up to 928 x 480 resolution. Network bandwidth has also been increased for robust remote viewing at high resolutions.

Additional Info: Video Format: H.264, Record Rate: NTSC - Up to 480 fps at 352 x 240, PAL - Up to 400 fps at 352 x 288, G.711 Compression, Operating Temperature: 0 - 40 deg C