Menu Search
Search
EXACQ TECHNOLOGIES #IP04-06T-R2A

Network Video Recorder, 64 Channel Ports, Windows 7 (64-bit), Windows 2012 R2, Ubuntu Linux 14.04

SKU # 47048398905
Type: Network Video Recorder
Size: DxWxH: 21.25 x 16.75 x 3.5 in.
Ports: 64 Channels
Hard Drive: 6TB
Operating System: Windows 7 (64-bit), Windows 2012 R2, Ubuntu Linux 14.04
Video Output: HDMI/DVI-I
Mounting: Rack Mount

Video Recorders: Type - Network Video Recorder; Size - 21.25 in. D x 16.75 in. W x 3.50 in. H; Ports - 64 Channels; Hard Drive - 6TB; Operating System - Windows 7 (64-bit), Windows 2012 R2, Ubuntu Linux 14.04; Video Output - HDMI/DVI-I; Mounting - Rack Mount; Additional Information - 2U Server, 6 x USB 2.0, 2 x USB 3.0, 1 DisplayPort, Operating Temperature: 4.5 - 35 deg C, Includes: 4 IP Camera Licenses

Additional Info: 2U Server, 6 x USB 2.0, 2 x USB 3.0, 1 DisplayPort, Operating Temperature: 4.5 - 35 deg C, Includes: 4 IP Camera Licenses