Menu Search
Search
VIVOTEK USA #MS9321-EHV

Network Camera, 7680x2560, 20MP, H.265, H.264, MJPEG

SKU # 47060899831
Type: Multi-Sensor Panoramic Network Camera
Resolution: 7680x2560
MegaPixels: 20MP
Zoom: 48X Digital, 3.8mm Fixed Lens
Size: LxWxH: 369 x 167 x 132mm
Aperture: F1.8
Networking: RJ45 (10Base-T/100BaseTX/1000Base-T)
Connection Specifications: 802.1X, ARP, CIFS/SMB, CoS, DDNS, DHCP, DNS, FTP, HTTP, HTTPS, ICMP, IGMP, IPv4, IPv6, NTP, PPPoE, QoS, RTSP/RTP/RTCP, SMTP, SNMP, SSL, TCP/IP, TLS, UDP, UPnP
Input-Output: (1) MicroSD/SDHC/SDXC, External Microphone Input, External Line Output
Controls: ePTZ, +/-90° Pan, 90° Tilt
Video Format: H.265, H.264, MJPEG
Audio: Bi-Directional
Power: 24 VAC 2.5A, 24 w Max, IEEE 802.3at PoE Class 4, 24.65 w Max
Angle of View: 180° Horizontal, 65° Vertical, 180° Diagonal
Options: Day/Night, WDR Pro (120 dB), Outdoor, Vandal Resistance, Video Motion Detection

VIVOTEK's newly designed MS9321-EHV multi-sensor panoramic network camera offers the highest resolution and maximum field of view, reducing the total number of cameras required and helping save on the installation costs. Featuring 4 x 5MP CMOS Sensors, th