Menu Search
Search
VIVOTEK USA #MD8563-EHF2

Network Camera, 1920x1080, 2 MP, H.264, MJPEG, F1.8

SKU # 47060899532
Type: Mobile Dome Network Camera
Resolution: 1920x1080
MegaPixels: 2 MP
Zoom: 48X Digital, 2.8mm Fixed Focal Lens
Size: HxWxD: 54 x 107 x 129mm
Aperture: F1.8
Networking: 10Base-T/100Base-TX Ethernet (M12, Female, 4 Pin D-Coded)
Connection Specifications: IPv4, IPv6, TCP/IP, HTTP, HTTPS, UPnP, RTSP/RTP/RTCP, IGMP, CIFS/SMB, SMTP, FTP, DHCP, NTP, DNS, DDNS, PPPoE, CoS, QoS, SNMP, 802.1X, UDP, ICMP, ARP, SSL/TLS
Input-Output: MicroSD/SDHC/SDXC Card, Built-in Microphone, Digital Input, External Line Output, Audio Line Output, Digital Output
Controls: ePTZ, +/- 5° Pan, 90° Tilt
Video Format: H.264, MJPEG
Audio: G.711, G.726, 2 Way
Power: 4.2 w, IEEE 802.3af PoE Class 2
Angle of View: 114° Horizontal, 65° Vertical, 119° Diagonal
Options: WDR Pro, Vandal Resistant, Smart Stream II, Trend Micro IoT Security, Fast AE, Video Rotation, Day and Night, Video Motion Detection, Motion Detection, Manual Trigger, Periodical Trigger, System Boot, Recording Notification, Camera Tampering Detection, Au

VIVOTEK MD8563-EH is a compact 2 MP network camera geared toward transportation applications such as buses, trains, and other vehicles. With full EN50155 Tx compliance and IP67-rated rugged design, the camera can withstand shocks, vibration, humidity, dust, and temperature fluctuations to maintain stable and reliable video during vehicle movement. Furthermore, the vandal-proof IK10-rated metal housing provides effective and robust protection from vandalism. This combination of high resolution imaging and protective-housing endows the MD8563-EH with the rugged reliability required to maximize passenger safety and optimize mobile surveillance.