Menu Search
Search
HANWHA TECHWIN #SNP-3371

Network Camera, 4CIF, 37X, 3.5 to 129.5mm, 9.58 in. H x 6.10 in. W, H.264/MJPEG

SKU # 47058698974

Compare

Maximum number of products selected.
Type: Dome Network Camera, Pan Tilt Zoom
Resolution: 4CIF
Zoom: 37x, 3.5 to 129.5mm
Video Format: H.264, MJPEG, MPEG-4
Power: 24V AC, PoE
Options: Day/Night, Hybrid, WDR

Network Cameras: Type - Dome Network Camera, Pan Tilt Zoom; Resolution - 4CIF; Zoom - 37x, 3.5 to 129.5mm; Video Format - H.264, MJPEG, MPEG-4; Power - 24V AC, PoE; Options - Day/Night, Hybrid, WDR