The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HANWHA TECHWIN #PND-9080R

Network Camera, 4000x3000, 12 MP, F1.6

SKU # 47058697817 Manufacturer Series: Series P
RoHS Compliant
Type: IR Dome Network Camera
Resolution: 4000x3000
MegaPixels: 12 MP
Zoom: 4.5-10.0mm (2.2x) Motorized Vari-Focal Lens
Size: Dia.xH: 5.54 x 4.45 in. (141 x 113mm)
Aperture: F1.6
Networking: RJ-45 (10/100/1000 BASE-T) Ethernet Connector
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP (UDP), RTP (TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL/TLS, DHCP, PPPoE, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: 1 Alarm Input and 1 Output
Controls: 0 to 354 Deg Pan, 0 to 67 Deg Tilt, 0 to 355 Deg Rotate
Video Format: H.265, H.264 (MPEG-4), MJPEG
Audio: Bi-Directional, G.711/G.726, G.726 (ADPCM), G.711, G.726, AAC-LC
Power: 10.5W PoE, 9.5W 12VDC
Angle of View: 100.3-45.6 Degrees Horizontal, 49.7-24.0 Degrees Vertical
Options: Day and Night (ICR), WDR , Simple focus, P-Iris, Motion detection, Defocus detection, Tampering