The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HANWHA TECHWIN #PNM-9320VQP

Network Camera, 1920x1080 to 320x240, 2MP

SKU # 47058699749 Manufacturer Series: Series P
Type: Dome Network Camera
Resolution: 1920x1080 to 320x240
MegaPixels: 2MP
Zoom: 32X Optical, 4.44 to 142.6mm Varifocal Lens
Size: Dia.xH: 14.49 x 15.02 in. (367.8 x 381.5mm)
Aperture: F1.6 (Wide)/F4.4 (Tele)
Networking: RJ45 10/100/1000Base-T, SFP 100/1000Mbps
Connection Specifications: IPv4, IPv6, TCP/IP, UDP/IP, RTP (UDP), RTP (TCP), RTCP,RTSP, NTP, HTTP, HTTPS, SSL/TLS, DHCP, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3 (MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: (1) Alarm Input, (2) Alarm Output, (5) SD/SDHC/SDXC Memory Slot
Controls: 360° Endless Pan, 190° Tilt
Video Format: H.265, H.264, MJPEG
Power: HPoE 65 w
Angle of View: 61.8°(Wide) to 2.19°(Tele) Horizontal, 36.2°(Wide) to 1.24°(Tele) Vertical
Options: Day and Night (ICR), WDR (150 dB), DNR, Tampering, Loitering, Virtual line, Enter/Exit, Appear/Disappear, Fog/Directional/Face/Motion/Defocus Detection, Defog, Outdoor