Menu Search
Search
HANWHA TECHWIN #TNO-6321E1W-C

Network Camera, 1920x1080, 2MP, H.264, MJPEG, RJ45

SKU # 47058699977 Manufacturer Series: Series T

Compare

Maximum number of products selected.
Type: Explosion Proof Network Specialty Camera
Resolution: 1920x1080
MegaPixels: 2MP
Zoom: 3.2X Optical, 16X Digital, 4.44 to 142.6mm Varifocal Lens
Size: Dia.xL: 6.9 x 18.9 in. (176 x 480mm)
Aperture: F1.6 (Wide)/F4.4 (Tele)
Networking: RJ45
Connection Specifications: ONVIF Profile S, TCP/IP, UDP/IP, RTP(UDP), RTP(TCP), RTCP, RTSP, NTP, HTTP, HTTPS, SSL, DHCP, FTP, SMTP, ICMP, IGMP, SNMPv1/v2c/v3(MIB-2), ARP, DNS, DDNS, QoS, PIM-SM, UPnP, Bonjour
Input-Output: (1) Alarm Input, (1) Alarm Output, SD/SDHC/SDXC Slot
Video Format: H.264, MJPEG
Audio: Two Way Audio Support
Power: 24 VAC, 37 w
Angle of View: 62.8°(Wide) to 2.23°(Tele) Horizontal, 36.8°(Wide) to 1.26°(Tele) Vertical
Options: True Day and Night (ICR), WDR (120 dB), DNR, Tampering, Virtual line, Enter/Exit, (Dis)Appear, Audio/Face/Motion Detection, Auto Focus, Defog, Outdoor