Menu Search
Search
DIGITAL WATCHDOG #DWC-MV44WA

IP Camera, 2688(H)x1520(V), 4MP, 4.93 in. H x 5.47 in. W

SKU # 47039298939
RoHS Compliant
Type: Dome IP Camera
Resolution: 2688(H)x1520(V)
MegaPixels: 4MP
Zoom: 2.8 to 12mm Motorized Auto Focus P-Iris Varifocal Lens
Size: HxW: 4.93 x 5.47 in.
Networking: 802.3 Compliance 10/100 LAN
Connection Specifications: IPv4, Zero config(Auto IP), ONVIF, TCP/IP, UDP, RTP(UDP/TCP), RTSP, NTP, HTTP,HTTPS, SSL, DNS, DDNS, DHCP, FTP, SMTP, ICMP, SNMPv1/v2c/v3(MIB-2)
Input-Output: 1/1 Audio In/Out, CVBS Video Output, Alarm Sensor Input, Relay Output
Video Format: H.264, MJPEG
Audio: Two Way Audio
Power: 12 VDC 6.4 w, Max 8 w, PoE (IEEE 802.3af Class 3)
Angle of View: 87° to 32°
Options: 120 dB WDR, Day and Night, Auto Gain Control, Auto White Balance, Motion Detection, Impact Resistant, Vandal Resistance

MEGApix® IP cameras provide 4 megapixel resolution at up to real-time 30fps. The IP68-rated Snapit™ housing is easy to install and features CleanView™ dome treatment and Cold Start at -40° F/-40° C. All MEGApix® cameras are ONVIF conformant, assuring their successful integration with any open platform solution on the market.