Menu Search
Search
AXIS COMMUNICATIONS #01493-001

Network Camera, 3840x2160 to 160x120, F1.5

SKU # 47001699680 Manufacturer Series: Q3518
Type: Fixed Dome Network Camera
Resolution: 3840x2160 to 160x120
Zoom: 4.30 to 8.60 mm Varifocal Lens
Size: Dia.xH: 7.2 x 7.12 in. (183 x 182mm)
Aperture: F1.5
Networking: RJ45 10BASE-T/100BASE-TX PoE
Connection Specifications: IPv4, IPv6 USGv6, HTTP, HTTPS, SSL/TLSa, QoS Layer 3 DiffServ, FTP, SFTP, CIFS/SMB, SMTP, Bonjour, UPnPTM, SNMP v1/v2c/v3 (MIB-II), DNS, DynDNS, NTP, RTSP, RTP, SFTP, TCP, UDP, IGMP, RTCP, ICMP, DHCP, ARP, SOCKS, SSH, LLDP
Input-Output: Input For External Microphone or Line-Level Device Line Output, Terminal Block For Two Configurable Supervised Inputs / Digital Outputs, 3.5 mm Mic/Line in, 3.5 mm Line Out
Controls: 360 Deg Pan, Plus/Minus 80 Deg Tilt, Plus/Minus 175 Deg Rotation
Video Format: H.264, MPEG-4, Motion JPEG
Audio: Full Duplex
Power: PoE IEEE 802.3af/802.3at Type 1 Class 3, Typical 7.1W, Max 12.6W, 8-28VDC, Typical 7.7W, Max 13.4W Power Redundancy
Angle of View: 93 - 48 Degrees Horizontal, 51 - 27 Degrees Vertical
Options: Day/Night, HD, WDR, IR, Loitering Guard, Motion Guard, Fence Guard, Video Motion Detection, Active Tampering Alarm, Audio Detection

Network camera is a vandal-resistant fixed dome for harsh environments with a weather shield protecting against sun, rain and snow. Thanks to its top-quality image sensor, forensic WDR, lightfinder technology and optimizedIR illumination, the camera provi