Menu Search
Search
AXIS COMMUNICATIONS #01772-001

Camera, Outdoor Network; 1920x1080 to160x90; 2 MP

SKU # 47001699400 Manufacturer Series: M1135-E
Type: Outdoor Network Camera
Resolution: 1920x1080 to 160x90
MegaPixels: 2 MP
Zoom: Digital PTZ
Size: 9.5 x 5.6 x 14.7 in. (w/Mount)
Connection Specifications: RJ45 10BASE-T/100BASE-TX PoE
Video Format: MPEG H.264, MPEG H.265
Audio: External Microphone
Power: PoE, DC
Angle of View: Horizontal: 90-33 deg, Vertical: 49-19 deg

Compact, outdoor-ready network camera that's easy to install and operate. Supports PoE and redundant DC power, so data is safeguarded in the event of a power outage. Features Axis Lightfinder and Forensic WDR to delivers true colors and details in challenging light or near darkness. Audio input records video with sound. Axis Zipstream with H.264/H.265 significantly lowers bandwidth and storage requirements.

Additional Info: Includes Windows® decoder 1-user license, wall mount, screwdriver and screw bit, connector kit and installation guide. PVC free. Weight w/mount: 4.0 lb.