Menu Search
Search
AXIS COMMUNICATIONS #01500-001

Camera, Network; 4 x 2560x1440 to 80x60; 15 MP

SKU # 47001699404 Manufacturer Series: P3719-PLE
Type: Network Camera
Resolution: (4) x 2560x1440 to 80x60
MegaPixels: 15 MP
Zoom: Remote
Size: H: 3.6 in.
Aperture: F 1.8-2.6
Connection Specifications: RJ45 10BASE-T/100BASE-TX PoE
Video Format: MPEG H.264, MPEG H.265
Power: PoE
Angle of View: Horizontal: 101-49 deg, Vertical: 54-29 deg

Compact 15-megapixel camera with four varifocal lenses (4 x Quad HD) enabling overview and detailed surveillance. With one IP address and one network cable, the unit provides a flexible solution for multidirectional surveillance. 360-degree IR illumination, WDR and Lightfinder technology provides excellent video quality in any light conditions. Each camera head can be individually positioned (pan, tilt, roll, and twist) along a circular track. Remote zoom and focus makes it easy to install and the clear cover, with no sharp edges, ensures undistorted views in all directions. Supplied with integrated weathershield.

Additional Info: Includes Windows® decoder 1-user license, screw bit and mounting tool. RAM: 1 GB. Flash memory: 512 MB. Weight: 4.41 lb. PVC free. Weight: 1.4 lb. IP66/IP67 and NEMA 4X rated.