Menu Search
Search
AXIS COMMUNICATIONS #01979-001

Camera, Network; 1280x720 to 160x90; 720p

SKU # 47001699402 Manufacturer Series: M1134
Type: Network Camera
Resolution: 1280x720 to 160x90
MegaPixels: 720p
Zoom: Digital PTZ
Size: 1.8 x 2.8 x 5.8 in.
Connection Specifications: RJ45 10BASE-T/100BASE-TX PoE
Video Format: MPEG H.264, MPEG H.265
Audio: External Microphone, Built-in Microphone
Power: PoE, DC
Angle of View: Horizontal: 90-33 deg, Vertical: 49-119 deg

Compact network camera that's easy to install and operate. Supports PoE and redundant DC power, so data is safeguarded in the event of a power outage. Features Axis Lightfinder and Forensic WDR to deliver true colors and details in challenging light or near darkness. Built-in microphone records video with sound. Axis Zipstream with H.264/H.265 lowers bandwidth and storage requirements.

Additional Info: Includes Windows® decoder 1-user license, white stand and installation guide. PVC free. Weight: 0.45 lb.