Menu Search
Search
ARECONT #AV20365DN-HB

SurroundVideo Panoramic Day-Night IP Camera 20 MegaPixel

SKU # 47001298935
Type: Panoramic Network Camera
MegaPixels: 20
Size: 6.9 x 6.55 in.
Networking: 100 Base-T Ethernet Network
Connection Specifications: TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols
Controls: 2-axis camera gimbal with 360 pan and 90 tilt
Video Format: H.264, MJPEG
Power: Power Over Ethernet
Angle of View: 360 Degrees
Options: Vandal Resistant, Day-Night

Network Cameras: Type - Panoramic Network Camera; MegaPixels - 20.0; Size - 6.9 x 6.55 in; Networking - 100 Base-T Ethernet Network; Connection Specifications - TFTP, HTTP, RTSP, RTP over TCP, RTP over UDP image transmission protocols; Controls - 2-axis camera gimbal with 360 pan and 90 tilt; Video Format - H.264, MJPEG; Power - Power Over Ethernet; Angle of View - 360 Degree; Options - Vandal Resistant, Day-Night; Additional Information - IP66, IK-10 Vandal Resistant Dome with Heater/Blower; Manufacturer Series - SurroundVideo

Additional Info: IP66, IK-10 Vandal Resistant Dome with Heater/Blower