Menu Search
Search
ARECONT #AV12376RS

Network Camera, 8192x1536, 12 MP, F2.0

SKU # 47001298586 Manufacturer Series: Sound Video Omni G3
RoHS Compliant
Type: Dome IP Network Camera
Resolution: 8192x1536
MegaPixels: 12 MP
Zoom: 2.8-6.0mm Motorized Vari-Focal Lens
Size: Dia.xH: 8.8 x 4.9 in. (223 x 125mm)
Aperture: F2.0
Networking: 100Base-T Ethernet
Connection Specifications: HTTP, IPv4, 802.1x, RTSP, RTP/TCP, RTP/UDP, TFTP, DHCP
Input-Output: (1) Alarm I/O
Controls: 360 Deg Pan, 135 Deg Tilt
Video Format: H.264 (MPEG-4, Part 10)/Motion JPEG
Power: 18-24 VDC/24 VAC, PoE (802.3af, class3), Max 12W
Angle of View: 45-94 Degrees Horizontal
Options: Indoor/Outdoor, Day/Night, WDR, Full HD

The SurroundVideo Omni G3 is an industry-game-changing first-of-its-kind omni-directional, remote-configurable, multi-sensor, multi-megapixel camera built to provide outstanding high resolution video coverage for a wide range of applications. The unmatched coverage and capabilities of the SurroundVideo Omni G3 provides organizations of all sizes the flexibility to deploy a surveillance camera system that truly matches their current and future requirements for complete situational awareness.