Menu Search
Search
ARECONT #AV08ZMD-400

Network Camera, 3840x2160, 8.3 MP, H.264, MJPEG, F1.2

SKU # 47001298643 Manufacturer Series: MegaDome 4K
RoHS Compliant
Type: Dome IP Network Camera
Resolution: 3840x2160
MegaPixels: 8.3 MP
Zoom: 4.4-10.0mm Motorized P-Iris Lens
Size: Dia.xH: 5.77 x 5.04 in. (147 x 128mm)
Aperture: F1.2
Networking: 100/1000 Base-T Ethernet
Connection Specifications: IPv4, SNMP, SNTP, HTTP1.0, HTTP1.1, HTTPS, 802.1x, RTSP, RTP/TCP, RTP/UDP, TFTP, DHCP
Input-Output: 1 Alarm Input and 1 Output
Controls: Bit Rate, Programmable Shutter Speed
Video Format: H.264, MJPEG
Power: 12 to 24VDC, PoE 802.3af, Class 3, 12.4W/14.1W (IR On)
Angle of View: 43-96 Degrees Horizontal
Options: Day/Night, WDR, Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting, Forensic Zooming, Non-Integer Scaling, Vandal Resistant