Menu Search
Search
ARECONT #AV5255DN-H

Network Camera, 2592x1944, 5 MP, F1.6, (1) Alarm I/O

SKU # 47001298686 Manufacturer Series: MegaDome 2
RoHS Compliant
Type: Dome IP Network Camera
Resolution: 2592x1944
MegaPixels: 5 MP
Zoom: 3.4-10.5mm Vari-Focal Manual Iris Lens
Size: Dia.xH: 5.5 x 4.9 in. (140 x 125mm)
Aperture: F1.6
Networking: 100Base-T Ethernet
Connection Specifications: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP, 802.1x
Input-Output: (1) Alarm I/O
Controls: 360 Deg Pan, 90 Deg Tilt, 360 Deg Z-Axis
Video Format: H.264 (MPEG-4, Part 10)/Motion JPEG
Power: 12-48VDC/24VAC,PoE (802.3af, class 3), Max 9.9W
Angle of View: 92-36 Degrees Horizontal
Options: Indoor/Outdoor, Day/Night

The AV5255AM MegaDome 2 series network camera is part of Arecont Vision's full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 2592 x 1944 megapixel resolution at full video frame rates of 14fps. The AV5255AM camera line provides an all-in-one solution with integrated 5 megapixel camera, remote focus, remote zoom, auto iris lens and IP66 and vandal resistant dome enclosure. With the features of binned mode, ONVIF Profile S, PSIA conformance, privacy masking, extended motion detection and flexible cropping, the AV5255AM is a high sensitivity, PoE (IEEE 802.3af) compliant camera with optional heater configurations. Built with Arecont Vision's massively-parallel MegaVideo technology, this camera offers over four times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.