Menu Search
Search
ARECONT #AV2556DN-F

Network Camera, 1920x1080, 2.1 MP, F1.8

SKU # 47001298742 Manufacturer Series: MicroDome G2
RoHS Compliant
Type: Dome IP Network Camera
Resolution: 1920x1080
MegaPixels: 2.1 MP
Zoom: 2.8mm Fixed Iris Lens
Size: Dia.xH: 4 x 3.1 in. (100 x 78mm)
Aperture: F1.8
Networking: 100Base-T Ethernet
Connection Specifications: HTTP, IPv4, IPv6, QoS, 802.1x, RTSP, RTP/TCP, RTP/UDP, TFTP, DHCP
Input-Output: (1) Alarm I/O, (1) Audio Input
Controls: 360 Deg Pan, 90 Deg Tilt, 360 Deg Z-Axis
Video Format: H.264 (MPEG-4, Part 10)/Motion JPEG
Audio: G.711 PCM 8 kHz
Power: PoE (802.3af, class 2)
Angle of View: 83 Degrees Horizontal
Options: Indoor/Outdoor, Day/Night, WDR