Menu Search
Search
ARECONT #AV40185DN-HB

Network Camera, 14592x2752, 40 MP, 7.2mm Lens, F2.4

SKU # 47001298745 Manufacturer Series: SurroundVideo
RoHS Compliant
Type: Panoramic IP Network Camera
Resolution: 14592x2752
MegaPixels: 40 MP
Zoom: 7.2mm Lens
Size: Dia.xH: 6.9 x 6.55 in. (175 x 166mm)
Aperture: F2.4
Networking: 100Base-T Ethernet
Connection Specifications: RTSP, RTP/TCP, RTP/UDP, HTTP, DHCP, TFTP
Input-Output: (1) Alarm I/O
Controls: 360 Deg Pan, 90 Deg Tilt
Power: 12-48VDC/24VAC, PoE (802.3af, class 3), Max 11.7W
Angle of View: 47 Degrees Horizontal
Options: Indoor/Outdoor, Day/Night, Vandal Resistant

SurroundVideo panoramic view megapixel IP cameras provide all-in-one solutions for wide area video surveillance. Four sensors and lenses are housed in an outdoor-rated IP66 and IK-10 impact-resistant dome enclosure. The cameras are available in 180 deg and 360 deg configurations and resolutions of 8-, 20- and 40-megapixels (MP). A single SurroundVideo panoramic camera can replace multiple conventional cameras with the ability to zoom into multiple regions of interest. Their return on investment is easily measured any way you view it.