Menu Search
Search
PELCO #SD423-F0

Dome Analog Camera 768x494 Day/Night

SKU # 70088098588 Manufacturer Series: IV SL Series
Type: Dome Analog Camera
Resolution: 768x494
Zoom: 23x Optical, 12x Digital
Size: 8.2 x 8.7 in.
Input-Output: RJ-45
Video Format: NTSC
Power: 24V AC/DC
Angle of View: 54 to 2.5 Degrees Horizontal
Options: Day/Night

Analog Cameras: Type - Dome Analog Camera; Resolution - 768x494; Zoom - 23x Optical, 12x Digital; Size - 8.20 x 8.70 in.; Input-Output - RJ-45; Video Format - NTSC; Power - 24V AC/DC; Angle of View - 54.0 to 2.5 degrees Horizontal; Options - Day/Night; Additional Information - Operating Temperature: 0 to 50 deg C; Manufacturer Series - IV SL Series

Additional Info: Operating Temperature: 0 to 50 deg C