Menu Search
Search
PELCO #SD423-SMW-0

Spectra Dome Analog Camera 768x494 Day/Night, Indoor

SKU # 70088098566 Manufacturer Series: IV SL
Type: Dome Analog Camera
Resolution: 768x494
Zoom: 23x Optical, 12x Digital
Size: 7.6 x 8.7 in.
Controls: PTZ
Video Format: NTSC
Power: 24V AC/DC
Angle of View: 54 to 2.5 Degrees Horizontal
Options: Day/Night, Indoor

Analog Cameras: Type - Dome Analog Camera; Resolution - 768x494; Zoom - 23x Optical, 12x Digital; Size - 7.60 x 8.70 in.; Controls - PTZ; Video Format - NTSC; Power - 24V AC/DC; Angle of View - 54.0 to 2.5 degrees Horizontal; Options - Day/Night, Indoor; Additional Information - Operating Temperature: 0 to 50 deg C; Manufacturer Series - Spectra IV SL

Additional Info: Operating Temperature: 0 to 50 deg C