Menu Search
Search
HIK VISION #DS-2CE78U8T-IT3-2.8MM

Analog Camera, 8.29MP, 12 VDC, Max. 4.8 w

SKU # 84257111540
Type: Turret Analog Camera
Resolution: 3840 (H) x 2160 (V)
MegaPixels: 8.29MP
Zoom: 2.8mm Fixed Lens
Size: DiaxH: 4.32 x 3.79 in.
Aperture: F1.2
Input-Output: (1) HD Analog Video Output, (1) CVBS Video Output, (1) BNC Video Output
Controls: 0° to 360° Pan, 0° to 75° Tilt, 0° to 360° Rotate
Video Format: NTSC, PAL, HD
Power: 12 VDC, Max. 4.8 w
Angle of View: 50.8° to 102.2° Horizontal
Options: Day/Night, Smart IR, WDR, AGC, Backlight Compensation, Motion Detection, Privacy Masking, 3D DNR, Defog, Outdoor

The Hikvision DS-2CE78U8T-IT3 4K outdoor ultra low light turret camera provides high definition analog output. TurboHD means that the analog signal can be sent over existing coaxial cable, eliminating the need to run new cables for high definition video.