Menu Search
Search
HANWHA TECHWIN #SCO-3080R

Bullet Analog Camera 650 TV Lines

SKU # 47058698887

Compare

Maximum number of products selected.
Type: Bullet Analog Camera
Resolution: 650 TV Lines
Zoom: 2.8 to 10mm Varifocal Lens
Controls: RS-485
Power: 24V AC, 12V DC

Analog Cameras: Type - Bullet Analog Camera; Resolution - 650 TV Lines; Zoom - 2.8 to 10mm Varifocal Lens; Controls - RS-485; Power - 24V AC, 12V DC; Additional Information - IR Distance 50m

Additional Info: IR Distance 50m