Menu Search
Search
MASTER LOCK #121T

Padlock, Wide Solid Body; Vinyl-Covered Steel; Shackle L x Dia: 7/16 x 5/32 in.; 3/4 in. W; Keyed Alike; 2/Pk

SKU # 78164991543

Compare

Maximum number of products selected.
Type: Wide Solid Body Padlock
Material - Body: Vinyl-Covered Steel
Material - Shackle: Hardened Steel
Mechanism: 4-Pin Cylinder
Shackle Length or Clearance: 5/8 in.
Shackle Diameter: 5/16 in.
Body Width: 1-3/16 in.
Keyed Type: Keyed Different