Menu Search
Search
MASTER LOCK #160D

Padlock, Solid Body; Brass; Shackle L x Dia: 1-1/8 x11/32 in.; 2-3/8 in.W; Keyed Different

SKU # 78164991713
Warning – California Prop 65
Type: Solid Body Padlock
Material - Body: Brass
Material - Shackle: Hardened Steel
Mechanism: 5-Pin Cylinder
Shackle Length or Clearance: 1-1/8 in.
Shackle Diameter: 11/32 in.
Body Width: 2-3/8 in.
Keyed Type: Keyed Different

Warning – California Prop 65

WARNING: This product can expose you to lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.