Menu Search
Search
MASTER LOCK #643D

Padlock, Set Your Own Combination; Metal; 3 Dial; Shackle L x Dia: 7/8 x 1/4 in.; 1-9/16 in.W

SKU # 78164993125
Type: Set Your Own Combination Padlock
Material - Body: Solid Metal
Material - Shackle: Nickel-Plated Steel
Mechanism: 3 Dial
Shackle Length or Clearance: 7/8 in.
Shackle Diameter: 1/4 in.
Color: Chrome
Body Width: 1-9/16 in.
Keyed Type: Not Keyed