Menu Search
Search
MASTER LOCK #1850D

Padlock, Combination; SS; 3-Digit Dial; Shackle L x Dia: 3/4 x 5/16 in.; 1-7/8 in.W

SKU # 78164991474 Manufacturer Series: Fortress
Type: Combination Padlock
Material - Body: Stainless Steel
Material - Shackle: Hardened Steel
Mechanism: 3-Digit Dial
Shackle Length or Clearance: 3/4 in.
Shackle Diameter: 5/16 in.
Body Width: 1-7/8 in.
Keyed Type: Not Keyed