Menu Search
Search
MASTER LOCK #719D

Cable w/Integrated Padlock; Cable Dia x L: 3/16 x 3 ft.; 1-1/8 in.W; Keyed Different

SKU # 78164991645
Warning – California Prop 65
Type: Cable with Integrated Padlock
Material - Body: Laminated Steel
Material - Shackle: Braided Steel
Mechanism: 4-Pin Cylinder
Shackle Length or Clearance: 3/16 in.
Shackle Diameter: 3 ft. Cable
Color: Red Vinyl Cable Coating
Body Width: 1-1/8 in.
Keyed Type: Keyed Different

Warning – California Prop 65

WARNING: This product can expose you to lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.