Menu Search
Search
VIVOTEK USA #AM-118

Pendant Head, 140mm Dia x 55mm H, Aluminum Alloy, White

SKU # 47060899891

Compare

Maximum number of products selected.
Type: Pendant Head
Size: DiaxH: 140 x 55mm
Material: Aluminum Alloy
Color: White
Use With: AM-116, AM-117 Pendant Pipes