Menu Search
Search
AXIS COMMUNICATIONS #5017-641

Corner Bracket, 17.03 in. x 20.46 in., Use With AXIS T91A61 Wall Bracket On an External Corner

SKU # 47001600156 Manufacturer Series: T91A64

Compare

Maximum number of products selected.
Type: Corner Bracket
Size: 432.5 x 519.8mm (17.03 x 20.46 in.)
Use With: AXIS T91A61 Wall Bracket On an External Corner

Camera Mounts: Type - Corner Bracket; Size - 432.5 x 519.8 mm (17.03 in x 20.46 in); Use With - AXIS T91A61 Wall Bracket On an External Corner