Menu Search
Search
SONY #UNI-ORS7C1W

Outdoor Pendant Mount Housing, Polycarbonate, 7 in. Dome, For SNC-RZ50N Camera

SKU # 47000598933
Type: Outdoor Camera Housing
Material: Polycarbonate
Size: 7 in. Dome
Use With: SNC-RZ50N Camera

Camera Housings: Type - Outdoor Camera Housing; Material - Polycarbonate ; Size - 7.00 in. Dome; Use With - SNC-RZ50N Camera; Additional Information - Clear Lower Dome, Vandal Resistant

Additional Info: Clear Lower Dome, Vandal Resistant