Menu Search
Search
PELCO #HS8080

Aluminum Indoor Camera Enclosure 13.00 x 5.00 x 6.63 in.

SKU # 70088004424 Manufacturer Series: HS
Type: Indoor Camera Enclosure
Material: Aluminum
Size: 13 x 5 x 6.63 in.

Camera Housings: Type - Indoor Camera Enclosure; Material - Aluminum; Size - 13.00 x 5.00 x 6.63 in.; Manufacturer Series - HS