Menu Search
Search
VIVOTEK USA #CA80I8-1040

IR Illuminator, 24 VAC/DC Input, 220mm L x 160mm W x 73mm H

SKU # 47060899505 Manufacturer Series: CA80
Type: Auto-Adjustable Beam Angle IR Illuminator
Input Voltage: 24V AC/DC
Mounting: Wall
Enclosure Rating: IP68, IK10
Size: LxWxH: 220 x 160 x 73mm

The CaMate CA80 is a series of professional IR illuminators designed with VIVOTEK continuous variable angle technology (CVA Tech), providing highly efficient intensity and uniform distribution to fit 10° to 40° FOV via motorized adjustable beam angles up to 350m. The series offers multiple options for outdoor and long distance in many applications such as traffic LPR/ANPR, airports, parking lots and many more. The CA80 series delivers accurate image quality with special beam pattern designs such as circular (-1040) and elliptical (-2040), providing high intensity and uniformity without hot spots or overexposure issues. The radiant power of the LED's is effectively projected on to the surveillance area. All ranges of variable angles can maintain highly efficient functionality while also conserving energy.