Menu Search
Search
AXIS COMMUNICATIONS #5024-201

LED Illuminator 5.1 x 11 x 1.8 in - T90C20

SKU # 47001698779 Manufacturer Series: T90C20
Type: LED Illuminator
Input Voltage: PoE
Enclosure Rating: IP66, NEMA 4X
Size: 5.1 x 11 x 1.8 in.

Camera Accessories: Type - LED Illuminator; Input Voltage - PoE; Enclosure Rating - IP66, Nema 4X; Size - 5.1 x 11 x 1.8 in; Additional Information - Infra-red; Manufacturer Series - T90C

Additional Info: Infra-red