Menu Search
Search
BOGEN COMMUNICATIONS #A6TBLK

All Weather Loudspeaker, 89 dB, 32 w, 50Hz to 20kHz

SKU # 76536810013 Manufacturer Series: Series A
Type: All Weather Loudspeaker
Rated Watts: 32 w
Power Taps: 16 w, 8 w
Frequency Response: 50Hz to 20kHz
Decibels: 89 dB
Enclosure Material: Mineral filled Polypropylene
Mounting: Bracket
Dimensions HxWxD: HxWxD: 7-1/8 x 13-7/8 x 7-3/4 in.
Driver: 6 in. MDT Metal-Alloy Cone LF Driver, 1-1/8 in. Titanium HF Driver
Impedance: 70 V