Menu Search
Search
CODE BLUE #ATMR01

Help Point® Speakerphone, Hands-Free Emergency; Pedestal; Safety Blue

SKU # 47353999979
Type: Hands-Free Emergency Speakerphone
Mounting: Pedestal
Controls: Push for Help Bezel
Material: Steel
Material Finish: Safety Blue
Dimensions: 8 in. x 10 in. x 9 ft.
Communication: Full Duplex, SIP Compatible VoIP Phone

Economical pedestal highlighted by a high intensity LED beacon/strobe light that provides exceptional visibility and acts as a deterrent to potential crime. This blue light emergency tower provides direct communication with first responders and can extend security efforts to walkways, parking lots, open campus areas and more.

Additional Info: White EMERGENCY graphics. Complies with UL 2017, NEMA 4, ADA requirements.