Menu Search
Search
LIBERTY WIRE & CABLE #AUD-340

Audio Amplifier, 40 Watts, 120 Hz to 20 kHz, 80 dB

SKU # 47008193697
Type: Audio Amplifier
Power Rating: 40 Watts
Frequency Response: 120 Hz to 20 kHz
Signal-to-Noise Ratio: 80 dB
Input: RS232 via (1) 3 Pole/3.5mm Euroblock, IR via (1) 3.5mm TRS Connector
Output: Speaker: (1) 3 Pole/3.5 mm Euroblock
Dimensions: 1.73 in. H x 5.12 in. W x 5.67 in. D