Menu Search
Search
ISONAS #RC-04-MCT-M

IP Reader Controller, RFID, HID Cards Protocol, 12 VDC

SKU # 47049898943 Manufacturer Series: RC04
Type: Access Control Reader
Size: HxWxD: 5.1 x 1.7 x 0.71 in.
Protocol: RFID, HID Cards
Power: 12 VDC
Read Range: 3.0 in.
Use: Networkable, Ethernet, TCP/IP, Standard RJ45 Cable