Menu Search
Search
HID GLOBAL #928NFNTEK000TE

Biometric Reader, 12 VDC, 1 to 4.7 in. Read, For Door

SKU # 47009499993
Type: Biometric Reader
Size: WxHxD: 4.8 x 6.1 x 1.2 in.
Protocol: Fingerprint, Magnetic Strip, Wiegand
Power: 12 VDC
Read Range: 1 to 4.7 in.
Use: Door