Menu Search
Search
HID GLOBAL #1326LMSMV

Card, Proximity, Protocol: HID, Vinyl

SKU # 47009400073 Manufacturer Series: ProxCard II
Type: Proximity Card
Protocol: HID
Size: 2.135 x 3.385 x 0.075 in.
Material: Vinyl

Additional Info: Operating Temperature: -45 to 70 deg C, Options: External Card Numbering, Custom Artwork