Menu Search

WIRE PRODUCTS #14/2-SOL-UNSH-FPLR-CBL

Alarm Cable 2 Conductors 14 AWG Conductor Size

SKU: 78013091949
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Alarm Cable
Jacket Material: PVC
Jacket Color: Red
Shielding: Aluminum Mylar Shielding
Voltage: 300V
Conductor Material: Copper
Conductor Size: 14 AWG
Conductor Count: 2
Nominal OD: 0.130 in
Temperature Rating: 167°F (75°C)
Package: Reel
Description
Security Alarm Cable: Cable Type - Alarm Cable; Jacket Material - PVC; Jacket Color - Red; Shielding - Aluminum Mylar Shielding; Voltage - 300V; Conductor Material - CU; Conductor Size - 14 AWG; Conductor Count - 2; Nominal OD - 0.130 in; Temperature Rating - 75 degC; Package - Reel; Additional Information - Unshielded
Additional Info: Unshielded