APC BY SCHNEIDER ELECTRIC #NBPD0150

Rack Sensor Pod, 0 Sensor Pods Supported, 6 Universal Sensore Supported

SKU: 73130426025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rack Sensor Pod
Number of Sensor Pods Supported: 0
Number of Universal Sensore Supported: 6
Intergrated Camera: No
PoE injector: No
Manufacturer Series: NetBotz
Description
Secure Networks: Type - Rack Sensor Pod; Number of Sensor Pods Supported - 0; Number of Universal Sensore Supported - 6; Intergrated Camera - No; PoE injector - No; Additional Information - Includes temperature/humidity sensor; Manufacturer Series - NetBotz
Additional Info: Includes temperature/humidity sensor