Menu Search
APC BY SCHNEIDER ELECTRIC #NBWL0356

NetBotz Monitor, Room, 4 Universal Sensor Supported

SKU # 73130489008 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Room Monitor
Number of Sensor Pods Supported: 0
Number of Universal Sensors Supported: 4
Intergrated Camera: Yes
PoE injector: Yes

Rack and Room Monitoring: Type - Room Monitor; Number of Sensor Pods Supported - 0; Number of Universal Sensore Supported - 4; Intergrated Camera - Yes; PoE injector - Yes; Additional Information - Integrated camera and sensors temperature, humidity, airflow, dewpoint, camera motion With PoE Injector; Manufacturer Series - NetBotz 300

Additional Info: Integrated camera and sensors (temperature, humidity, airflow, dewpoint, camera motion) With PoE Injector