Menu Search

LEGRAND - PASS & SEYMOUR #PJSE8-I

Sectional Wall Plate Standard

SKU: 78500714701
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Sectional Wall Plate
Size: Standard
Section: End
Configuration: Duplex
Material: Thermoset
Finish: Ivory
Description
Wall Plates - Sectional: Plate Type - Sectional Wall Plate; Size - Standard; Section - End; Configuration - Duplex; Material - Thermoset; Finish - Ivory