Menu Search
Sealing Devices Toggle Boot Seal, 0.68 in. H, 15/32 in. Bushing Mounting, Silicone Rubber, Red
COLE HERSEE #81264

Toggle Boot Seal, 0.68 in. H, 15/32 in. Bushing Mounting, Silicone Rubber, Red

SKU # 63285038820
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Toggle Switch Boot
Size-Mounting: 15/32 in Bushing
Dimensions: H: 0.68 in.
Material: Silicone Rubber
Color: Red

Sealing Devices: Type - Toggle Switch Boot; Size-Mounting - 15/32 in Bushing; Size - Dimensions - 0.68" H; Material - Silicone Rubber; Color - Red