Thru Wall Sealing Block Opening Plug Cable or Conduit

SKU: 78227419235
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thru Wall Sealing Block Opening Plug
Opening Type: Cable or Conduit
Opening Size - in: 0.250 - 0.750
Opening Size - mm: 6.4 - 19.1
Mounting: Sealing Block TWB2111, TWB2062
Manufacturer Series: TW
Sealing Block Plugs: Type - Thru Wall Sealing Block Opening Plug; Opening Type - Cable or Conduit; Opening Size - in - 0.250 - 0.750; Opening Size - mm - 6.4 - 19.1; Mounting - Sealing Block TWB2111, TWB2062; Manufacturer Series - TW